Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" 415,414, & 421 HANDLE

  • Mfr # 900-212

  • Zoro # G1772805


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Length
2-1/2 in
Height
0.7 in
Width (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-212
Zoro #
G1772805
UPC #
662545018713
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2 in
Height
0.7 in
Width (In.)
2-1/2 in

Description

1" 415,414, & 421 HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.