Zoro Homepage

1" 603 SOLVENT ADAPTERS

  • Mfr # 900-005

  • Zoro # G1773715


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Length
1.2 in
Width (In.)
1.7 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-005
Zoro #
G1773715
UPC #
662545017341
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.2 in
Width (In.)
1.7 in
Height
1.1 in

Description

1" 603 SOLVENT ADAPTERS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.