Zoro Homepage

1" CLOSE-12x1/2" MULTIPORT TEE

  • Mfr # 461-320

  • Zoro # G1093096


product price: $72.59
/ea

Key Features

Basic Fitting Material
Polyphenylsulfone
Connection Size
1 in (Inlet); 1/2 in (Outlet)
Connection Type
F1960 PEX x Closed
Size
1" CLOSE - 12X3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-320
Zoro #
G1093096
UPC #
662545136578
Country of Origin
China

Dimensions

Connection Size
1 in (Inlet); 1/2 in (Outlet)
Size
1" CLOSE - 12X3/4"

Details

Item
Multi-Port Tee
Basic Fitting Material
Polyphenylsulfone
Connection Type
F1960 PEX x Closed

Description

1" Closed - 12 Outlet x 3/4" PPSU F1960 PEX Multi-Port Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.