Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FLX 1" IPS NL T-441

  • Mfr # 111-106NL

  • Zoro # G1779446


product price: $62.65
/ea

Key Features

Pipe Size
1"
Body Material
Bronze
Connection Type
Flare x FNPT
Standards
125 CWP
Size
1" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-106NL
Zoro #
G1779446
UPC #
662545092553
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Size
1" x 1"

Details

Body Material
Bronze
Connection Type
Flare x FNPT
Standards
125 CWP

Description

1" Flare x 1" FNPT T-441NL No Lead Bronze Meter Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.