Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT NL TANKLESS VAL W/PRV

  • Mfr # 101-155NL

  • Zoro # G1778280


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
For Media
Water
Connection Type
FNPT Union x FNPT
Nominal Valve Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-155NL
Zoro #
G1778280
UPC #
662545112374
Country of Origin
China

Dimensions

Pipe Size
1 in
Nominal Valve Size
1 in

Details

For Media
Water
Connection Type
FNPT Union x FNPT
Item
Tankless Water Heater Valve Kit

Description

1" FNPT Union x FNPT NL Tankless Water Heater Valve Kit with 200BK BTU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.