Zoro Homepage

1" LEGEND PEX-BAR-500FT

  • Mfr # 850-165

  • Zoro # G3042298


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Flow Capacity
0.0312 gal/ft
Tube Material
Polymer
Tube Outside Dia.
1 in
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-165
Zoro #
G3042298
UPC #
662545069302
Country of Origin
Italy

Dimensions

Tube Outside Dia.
1 in
Size
1"

Details

Item
PEX Tubing with Oxygen Barrier
Flow Capacity
0.0312 gal/ft
Tube Material
Polymer

Description

PEX Tubing with Oxygen Barrier, 500 feet, 80 lbs. Capacity 0.0312 gal./ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.