Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" OPEN - 4x1/2" MULTIPORT TEE

  • Mfr # 461-345

  • Zoro # G1096779


product price: $23.55
/ea

Key Features

Connection Type
F1960 PEX x F1960 PEX x F1960 PEX
Connection Size
1" x 1" (Inlet); 1/2 in (Outlet)
Size
1" OPEN - 4X1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-345
Zoro #
G1096779
UPC #
662545136622
Country of Origin
China

Dimensions

Connection Size
1" x 1" (Inlet); 1/2 in (Outlet)
Size
1" OPEN - 4X1/2"

Details

Item
Multiport Tee
Connection Type
F1960 PEX x F1960 PEX x F1960 PEX

Description

1” x 1” - 4 Outlets - 1/2”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.