Zoro Homepage

1" PEP PACK JOINT NUT

  • Mfr # 313-525

  • Zoro # G1775158


product price: $28.75
/ea

Key Features

Pipe Fitting Material
Bronze
Size
1"
Connection Type
Nut Assembly (PE Pipe)
Connection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-525
Zoro #
G1775158
UPC #
662545069036
Country of Origin
Indonesia

Dimensions

Size
1"

Details

Item
Joint Nut Assembly
Pipe Fitting Material
Bronze
Connection Type
Nut Assembly (PE Pipe)
Connection
1 in

Description

1" Bronze Pack Joint Nut Assembly (PE Pipe)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.