Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" S-400 NO LEAD GATE VALVE

  • Mfr # 104-475NL

  • Zoro # G1786035


product price: $18.03
/ea

Key Features

Pipe Size
1"
Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-475NL
Zoro #
G1786035
UPC #
662545083049
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Size
1"

Details

Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP

Description

1" S-400 No Lead Brass Compact Gate Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.