Zoro Homepage

1" SMART CLICK MNPT ADAPTER, PK15

  • Mfr # 465-246B

  • Zoro # G2836717


product price: $131.99
/pk 15, $8.80/ea
Free Shipping & Returns

Key Features

Connection
1 in
Connection Type
SC x MNPT
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-246B
Zoro #
G2836717
UPC #
662545129198
Country of Origin
Japan

Dimensions

Size
1"

Details

Item
MNPT Adapter
Connection
1 in
Connection Type
SC x MNPT

Description

1" SmartClick PE-RT & PEX Connector MNPT Adapter Contractor Pack, 15 per bag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.