Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SS304 SPUD

  • Mfr # 404-335

  • Zoro # G1075657


product price: $15.85
/ea

Key Features

Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-335
Zoro #
G1075657
UPC #
662545098050
Country of Origin
China

Dimensions

Size
1

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Item
Spud
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F

Description

1" .304 Stainless Steel Spud, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.