Zoro Homepage

1" T-1001LD BALL VALVE

  • Mfr # 101-055

  • Zoro # G1782824


product price: $28.95
/ea

Key Features

Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
Connection Type
FNPT x FNPT
Size
1"
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-055
Zoro #
G1782824
UPC #
662545039572
Country of Origin
Italy

Dimensions

Size
1"

Details

Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
Connection Type
FNPT x FNPT
Ball Port Style
Full Port

Description

1" T-1001LD Forged Brass Full Port Ball Valve with Locking Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.