
1" T-1001LD NO LEAD BALL VALVE
Mfr # 101-055NL
Zoro # G1767354
product price: $30.99
/eaKey Features
Connection Type
FNPT x FNPT
Standards
150 WSP, 400 CWP (2-1/2” - 4”)
Size
1"
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-055NL
Zoro #
G1767354
UPC #
662545082202
Country of Origin
Italy
Dimensions
Size
1"
Details
Connection Type
FNPT x FNPT
Standards
150 WSP, 400 CWP (2-1/2” - 4”)
Ball Port Style
Full Port
Description
1" T-1001LD No Lead Forged Brass Full Port Ball Valve with Locking Device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.