
1" T-1002STLD BALL VALVE
Mfr # 101-735
Zoro # G1784994
product price: $45.59
/eaKey Features
Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Size
1"
Ball Material
Stainless Steel
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-735
Zoro #
G1784994
UPC #
662545036021
Country of Origin
Taiwan, Province of China
Dimensions
Size
1"
Details
Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Ball Material
Stainless Steel
Ball Port Style
Full Port
Description
1" T-1002STLD Forged Brass Full Port Ball Valve, Stainless Steel Stem & Ball, Locking Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.