Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" T-3005

  • Mfr # 102-905

  • Zoro # G1786525


product price: $17.30
/ea

Key Features

Valve Structure
2 Piece
Pipe Size
1 in
For Media
Gas
Connection Type
FNPT x FNPT
Standards
175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-905
Zoro #
G1786525
UPC #
662545006192
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in

Details

Valve Structure
2 Piece
For Media
Gas
Connection Type
FNPT x FNPT
Standards
175 PSI

Description

1" T-3005 2 Piece Forged Brass Gas Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.