Zoro Homepage

1" T-408X CROSS HANDLE GATE

  • Mfr # 104-735

  • Zoro # G1778265


product price: $29.25
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Body Material
Brass
Standards
200 CWP
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-735
Zoro #
G1778265
UPC #
662545020587
Country of Origin
Indonesia

Dimensions

Pipe Size
1"
Size
1"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Standards
200 CWP

Description

1" T-408X Cross Handle Brass Gate Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.