1" T-602 PVC BALL VALVE
- Mfr # 201-425
- Zoro # G1766426
product price:Â
$
14.15
/ea
Key Features
Pipe Size
1 in
Connection Type
FNPT x FNPT
Standards
150 PSI @ 73°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-425
- Zoro #
- G1766426
- UPC #
- 662545010274
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 1 in
Details
- Connection Type
- FNPT x FNPT
- Standards
- 150 PSI @ 73°F
Description
1" T-602 PVC Ball Valve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.