Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" T-750 S.S. CHECK VALVE

  • Mfr # 113-435

  • Zoro # G1769174


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Size
1"
Standards
125 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-435
Zoro #
G1769174
UPC #
662545028804
Country of Origin
Taiwan, Province of China

Dimensions

Size
1"

Details

Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Standards
125 WSP, 600 CWP

Description

1" T-750 .316 Stainless Steel Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.