Zoro Homepage

1 T4351 NO LEAD COMP X COMP UN

  • Mfr # 313-155NL

  • Zoro # G1771186


product price: $53.75
/ea

Key Features

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
1"
Connection Type
Compression (CTS) x Compression (CTS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-155NL
Zoro #
G1771186
UPC #
662545084121
Country of Origin
Indonesia

Dimensions

Size
1"

Details

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Compression (CTS) x Compression (CTS)

Description

1" T-4351NL No Lead Bronze Compression (CTS) x Compression (CTS) Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.