
1" TWO PART NL UNION
Mfr # 313-035NL
Zoro # G1771579
product price: $38.29
/eaKey Features
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
1"
Connection Type
Flare x Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-035NL
Zoro #
G1771579
UPC #
662545106472
Country of Origin
Indonesia
Dimensions
Size
1"
Details
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Flare x Flare
Description
1" T-4201NL No Lead Bronze Two Part Flare x Flare Union with Engagement Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.