Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 1 PUSH FIT X FNPT ADAPTER

  • Mfr # 465-009

  • Zoro # G1771195


product price: $9.45
/ea

Key Features

Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Connection Type
Push x FNPT
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-009
Zoro #
G1771195
UPC #
662545096247
Country of Origin
Korea, Republic of

Dimensions

Size
1"

Details

Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Connection Type
Push x FNPT

Description

1” Turn-n-Loc Push FNPT Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.