Zoro Homepage

1" x 1" PUSH FIT X MNPT ADAPTE

  • Mfr # 465-017

  • Zoro # G1762217


product price: $8.99
/ea

Key Features

Connection Type
Push x MNPT
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-017
Zoro #
G1762217
UPC #
662545096308
Country of Origin
Korea, Republic of

Dimensions

Size
1"

Details

Connection Type
Push x MNPT
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061

Description

1” Turn-n-Loc Push MNPT Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.