Zoro Homepage

1" X 11" BZE TNK TEE-1 HOLE NL

  • Mfr # 312-195NL

  • Zoro # G1784720


product price: $69.99
/ea

Key Features

Standards
125 CWP
Size
1" X 11"
Connection Type
1 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-195NL
Zoro #
G1784720
UPC #
662545091938
Country of Origin
Indonesia

Dimensions

Size
1" X 11"

Details

Standards
125 CWP
Connection Type
1 Hole

Description

1" x 11" No Lead Bronze Tank Tee, 1 Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.