Zoro Homepage

1" X 11" BZE TNK TEE-2 HOLE NL

  • Mfr # 312-185NL

  • Zoro # G1781528


product price: $68.99
/ea

Key Features

Standards
125 CWP
Size
1" X 11"
Connection Type
2 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-185NL
Zoro #
G1781528
UPC #
662545091914
Country of Origin
Indonesia

Dimensions

Size
1" X 11"

Details

Standards
125 CWP
Connection Type
2 Hole

Description

1" x 11" No Lead Bronze Tank Tee, 2 Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.