Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" X 1/2" PLASTIC PEX RED COUP

  • Mfr # 461-532

  • Zoro # G1102817


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Connection Type
PEX x PEX
Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,
Size
1" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-532
Zoro #
G1102817
UPC #
662545080604
Country of Origin
Canada

Dimensions

Size
1" x 1/2"

Details

Connection Type
PEX x PEX
Standards
ASTM F 2159, NSF / ANSI 14, U.P. Code,

Description

1" x 1/2" PEX x PEX Reducing Coupling Plastic Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.