Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1/2 X 1/2 GALV. RED. TEE

  • Mfr # 352-253C

  • Zoro # G1108137


product price: $7.99
/ea

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT x FNPT
Size
1 x 1/2 x 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-253C
Zoro #
G1108137
UPC #
662545064062
Country of Origin
China

Dimensions

Size
1 x 1/2 x 1/2

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT x FNPT

Description

1" x 1/2" x 1/2" China Galvanized Reducing Tee FNPT x FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.