Zoro Homepage

1" X 14" BZE TNK TEE-1 HOLE NL

  • Mfr # 312-197NL

  • Zoro # G1784529


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Standards
125 CWP
Size
1" X 14"
Connection Type
1 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-197NL
Zoro #
G1784529
UPC #
662545091945
Country of Origin
Indonesia

Dimensions

Size
1" X 14"

Details

Standards
125 CWP
Connection Type
1 Hole

Description

1" x 14" No Lead Bronze Tank Tee, 1 Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.