Zoro Homepage

1" X 3-1/2" CHROME NIPPLE

  • Mfr # 311-105CP

  • Zoro # G1104777


product price: $22.69
/ea

Key Features

Overall Pipe Length
3-1/2 in
Pipe Schedule
Schedule 40
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
Basic Pipe Fitting Material
Chrome Plated Brass
Size
1" x 3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-105CP
Zoro #
G1104777
UPC #
662545020358
Country of Origin
Taiwan, Province of China

Dimensions

Overall Pipe Length
3-1/2 in
Size
1" x 3-1/2"
Outside Dia.
1 in

Details

Pipe Schedule
Schedule 40
Item
Pipe Nipple
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
Basic Pipe Fitting Material
Chrome Plated Brass

Description

1" x 3-1/2" Chrome Plated Brass Pipe Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.