Zoro Homepage

1" X 3/4" GALV. RED. ELBOW

  • Mfr # 352-113C

  • Zoro # G1089569


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT
Size
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-113C
Zoro #
G1089569
UPC #
662545063454
Country of Origin
China

Dimensions

Size
1" x 3/4"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

1" x 3/4" China Galvanized 90° Reducing Elbow FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.