Zoro Homepage

1" x 3/4" PUSH FIT TEE

  • Mfr # 456-187NL

  • Zoro # G1783025


product price: $48.15
/ea

Key Features

Standards
200 CWP, 250° F, ASSE 1061
Connection Type
Push
Size
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-187NL
Zoro #
G1783025
UPC #
662545106090
Country of Origin
China

Dimensions

Size
1" x 3/4"

Details

Standards
200 CWP, 250° F, ASSE 1061
Connection Type
Push

Description

1” x 3/4” Insta-Loc II No Lead, DZR Forged Brass Push Fit Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.