
1 X 3/4 T-4200NL FL X FL UNION
Mfr # 313-110NL
Zoro # G1777294
product price: $63.59
/eaKey Features
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Size
1" X 3/4"
Connection Type
Flare x Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-110NL
Zoro #
G1777294
UPC #
662545106564
Country of Origin
Indonesia
Dimensions
Size
1" X 3/4"
Details
Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
Flare x Flare
Description
1" x 3/4" T-4200NL No Lead Bronze Flare x Flare Union - 3 Part
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.