Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" X 3/8" NO LEAD HEX BUSHING

  • Mfr # 310-481NL

  • Zoro # G1786875


product price: $9.15
/ea

Key Features

Type
Threaded
Pipe Fitting Material
Cast Bronze
Fitting Connection Type
MNPT x FNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
1" x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-481NL
Zoro #
G1786875
UPC #
662545090504
Country of Origin
China

Dimensions

Size
1" x 3/8"

Details

Item
Hex Bushing
Type
Threaded
Pipe Fitting Material
Cast Bronze
Fitting Connection Type
MNPT x FNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

1" x 3/8" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.