
1" X 60 BLACK ASSORTMENT PAK
Mfr # 355-248E
Zoro # G1763687
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Standards
Schedule 40
Outside Dia.
1 in
Fitting Schedule/Class
Schedule 40
Size
1" x 60
Basic Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
355-248E
Zoro #
G1763687
UPC #
662545134246
Country of Origin
China
Dimensions
Outside Dia.
1 in
Size
1" x 60
Details
Item
Nipple Assortment
Standards
Schedule 40
Fitting Schedule/Class
Schedule 40
Basic Fitting Material
Steel
Description
1" x 60 Black Assortment Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.