
10 PORT SS MANIFOLD /W PURGE
Mfr # 8330P-10-10
Zoro # G2009490
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Includes
Thermometer, Mounting Bracket, Fill/Purge Adapter
Size
1"
Connection Type
10 Port
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8330P-10-10
Zoro #
G2009490
UPC #
662545123769
Country of Origin
China
Dimensions
Size
1"
Details
Item
Isolation Valve
Includes
Thermometer, Mounting Bracket, Fill/Purge Adapter
Connection Type
10 Port
Material
Stainless Steel
Description
M-8330P Stainless Steel Pro, Isolation Valves with Thermometer, Auto Air Vent - Fill/Purge Adapter 10 Port, Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.