Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" T-303 OSY CAST IRON GATE V

  • Mfr # 116-128

  • Zoro # G1794347


product price: $3,893.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pipe Size
10"
Connection Type
Flanged
Standards
125 WSP, 200 CWP, Class 125
Size
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-128
Zoro #
G1794347
UPC #
662545080994
Country of Origin
China

Dimensions

Pipe Size
10"
Size
10"

Details

Connection Type
Flanged
Standards
125 WSP, 200 CWP, Class 125

Description

10" T-303 O & S Y Cast Iron Gate Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.