Zoro Homepage

10" T312 CAST IRON WAFER CHECK

  • Mfr # 116-228

  • Zoro # G1778737


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Bronze
Standards
200 CWP, 200°F Max. Temp.
Size
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-228
Zoro #
G1778737
UPC #
662545044392
Country of Origin
China

Dimensions

Size
10"

Details

Connection Type
Wafer
Body Material
Bronze
Standards
200 CWP, 200°F Max. Temp.

Description

10" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.