Zoro Homepage

11 PORT SS MANIFOLD /W PURGE

  • Mfr # 8330P-10-11

  • Zoro # G2010446


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Size
1"
Includes
Thermometer, Mounting Bracket, Fill/Purge Adapter
Material
Stainless Steel
Connection Type
11 Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330P-10-11
Zoro #
G2010446
UPC #
662545123776
Country of Origin
China

Dimensions

Size
1"

Details

Item
Isolation Valve
Includes
Thermometer, Mounting Bracket, Fill/Purge Adapter
Material
Stainless Steel
Connection Type
11 Port

Description

M-8330P Stainless Steel Pro, Isolation Valves with Thermometer, Auto Air Vent - Fill/Purge Adapter 11 Port, Mounting Bracket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.