Zoro Homepage
This item is Discontinued.
Legend Valve 1/2" 90 CHROME ELBOW 310-003CP

1/2" 90 CHROME ELBOW (Discontinued)

  • Mfr # 310-003CP
  • Zoro # G1097390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-003CP
Zoro #
G1097390
UPC #
662545019222
Country of Origin
China

Dimensions

Size
1/2"

Details

Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1

Description

1/2" Chrome Plated Threaded Cast Bronze 90° Elbow, FNPT x FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.