Zoro Homepage

1/2" BEND SUPPORT W/NAIL TAB

  • Mfr # 509-003

  • Zoro # G1792134


product price: $1.79
/ea
Sold in multiples of 7 for $12.53

Key Features

Material
Plastic
Fits Tube Size
1/2 in
Type
Bend Support
Includes
Nail Tab
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-003
Zoro #
G1792134
UPC #
662545124254
Country of Origin
China

Dimensions

Fits Tube Size
1/2 in
Size
1/2"

Details

Material
Plastic
Type
Bend Support
Includes
Nail Tab
Connection Type
Tube Bend Support, Plastic

Description

Plastic Bend Support with Nail Tab for 1/2" Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.