
1/2 CPVC X FIP SS 3 HOLE DROP
Mfr # 302-238
Zoro # G1769829
product price: $8.75
/eaKey Features
Pipe Fitting Material
Stainless Steel
Connection Size (In.)
1/2 in
Number of Holes
3
Material Grade
304
Connection Type
CPVC x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-238
Zoro #
G1769829
UPC #
662545115658
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size (In.)
1/2 in
Size
1/2"
Details
Pipe Fitting Material
Stainless Steel
Item
Drop Ear Elbow
Number of Holes
3
Material Grade
304
Connection Type
CPVC x FNPT
Description
1/2" CPVC x FNPT 3-Hole Drop Ear Elbow, .304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.