Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CTS DROP EAR ELBOW

  • Mfr # 465-002

  • Zoro # G1783734


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Connection Type
Push x FNPT
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465-002
Zoro #
G1783734
UPC #
662545096193
Country of Origin
Korea, Republic of

Dimensions

Size
1/2"

Details

Connection Type
Push x FNPT
Standards
250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061

Description

1/2” Turn-n-Loc Push Drop Ear Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.