Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" D.U. STEAM GASKET

  • Mfr # 301-433

  • Zoro # G1763739


product price: $1.73
/ea
Sold in multiples of 7 for $12.11

Key Features

Standards
300°F Intermittent, Maximum Temperature 275°F
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-433
Zoro #
G1763739
UPC #
662545011066
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"

Details

Standards
300°F Intermittent, Maximum Temperature 275°F

Description

1/2" Dielectric Steam Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.