Zoro Homepage

1/2" F1960 PPSU PEX COUPLING

  • Mfr # 461-913

  • Zoro # G1084136


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
PEX
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-913
Zoro #
G1084136
UPC #
662545126869
Country of Origin
Canada

Dimensions

Size
1/2"

Details

Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
PEX

Description

1/2" PPSU F 1960 PEX Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.