Zoro Homepage

1/2" GALV SIDE OUTLET ELBOW

  • Mfr # 352-053

  • Zoro # G1092439


product price: $8.79
/ea

Key Features

Standards
Class 150, Class 150, ANSI/NSF 61, ANSI/NSF 61
Size
1/2"
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-053
Zoro #
G1092439
UPC #
662545041810
Country of Origin
Thailand

Dimensions

Size
1/2"

Details

Standards
Class 150, Class 150, ANSI/NSF 61, ANSI/NSF 61
Connection Type
FNPT x FNPT

Description

1/2" SA Galvanized 90° Side Outlet Elbow FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.