Zoro Homepage

1/2 MIP X CPVC SS TRANS FITTIN

  • Mfr # 302-433

  • Zoro # G1773548


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Standards
100 CWP, max temp. 180°F
Connection Type
MNPT x CPVC
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-433
Zoro #
G1773548
UPC #
662545101415
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"

Details

Standards
100 CWP, max temp. 180°F
Connection Type
MNPT x CPVC

Description

1/2 MNPT X CPVC Stainless Steel Transition Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.