Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NL DROP EAR PUSH FIT BV

  • Mfr # 456-023NL

  • Zoro # G1792560


product price: $26.09
/ea

Key Features

Standards
200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
Connection Type
Push x Push
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-023NL
Zoro #
G1792560
UPC #
662545105857
Country of Origin
China

Dimensions

Size
1/2"

Details

Standards
200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
Connection Type
Push x Push

Description

1/2" P-2200NL No Lead, DZR Forged Press Instaloc II Push Fit Drop Ear Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.