Zoro Homepage

1/2" NL PEX TEE-F1960

  • Mfr # 462-153NL

  • Zoro # G1091020


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-153NL
Zoro #
G1091020
UPC #
662545127330
Country of Origin
China

Dimensions

Size
1/2"

Details

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5

Description

1/2" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.