Zoro Homepage

1/2" NL TMV PEX ADPT KIT

  • Mfr # 115-203NLX

  • Zoro # G1777994


product price: $16.25
/ea

Key Features

Size
1/2"
Width (In.)
3 in
Height
1.3 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-203NLX
Zoro #
G1777994
UPC #
662545119557
Country of Origin
China

Dimensions

Size
1/2"
Width (In.)
3 in
Height
1.3 in
Length
2.4 in

Description

1/2" NL TMV PEX ADPT KIT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.