Zoro Homepage

1/2" PERT 100 FT COIL BLUE

  • Mfr # 500-12-100B

  • Zoro # G2009177


product price: $35.79
/ea

Key Features

Standards
100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
Size
1/2"
Connection Type
100' Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-12-100B
Zoro #
G2009177
UPC #
662545117973
Country of Origin
United States

Dimensions

Size
1/2"

Details

Standards
100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
Connection Type
100' Coil

Description

HyperPure Bi-Modal PE-RT Tube 1/2" x 100' Coil Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.