Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" PEX PLUG

  • Mfr # 460-403NL

  • Zoro # G1097110


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Connection Type
PEX
Standards
ASTM F 1807
Size
43832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-403NL
Zoro #
G1097110
UPC #
662545109602
Country of Origin
China

Dimensions

Size
43832

Details

Connection Type
PEX
Standards
ASTM F 1807

Description

1/2" PEX Plug No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.